This product requires certification to purchase.

1.2 gpm Aerator

KOHLER

1.2 gpm Aerator

  • Fast #
  • Part #K1336291
  • Item #7513939
  • Manufacturer Part #1336291
4.4 out of 5 Customer Rating
Brand image
KOHLER

1.2 gpm Aerator

  • Fast #
  • Part #K1336291
  • Item #7513939
  • Manufacturer Part #1336291
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
1.2 gpm
Characteristics & Features
Brand Model Compatibility
Honesty® K-99760-4 Bathroom Sink Faucet
Material
Plastic
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
885612691361