1.28 gpf Elongated Extra Tall Two Piece Height Toilet with Left Hand Trip Lever in Black Black - Less Seat
1.28 gpf Elongated Extra Tall Two Piece Height Toilet with Left Hand Trip Lever in Black Black - Less Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Black
Part #K22661-7
KOHLER 1.28 gpf Toilet Tank in Black Black™
Part #K4467-7
Documents
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- KOH25224-7
- UPC:
- 885612839404