This product requires certification to purchase.

1.28 gpf Single Flush Valve

KOHLER

1.28 gpf Single Flush Valve

  • Fast #
  • Part #K1188999
  • Item #4417089
  • Manufacturer Part #1188999
4 out of 5 Customer Rating
Brand image
KOHLER

1.28 gpf Single Flush Valve

  • Fast #
  • Part #K1188999
  • Item #4417089
  • Manufacturer Part #1188999
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete canister assembly kit including gaskets for 1.28 gpf single flush toilet
  • 3" canister with a 2" outlet
  • Compatible with KOHLER Cimarron® tank model number K-4421
  • Look inside the back wall of the toilet tank to identify tank model number
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.28 gpf
Characteristics & Features
Brand Model Compatibility
K-4421
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Flush Valve Kit
UPC
885612120465