This product requires certification to purchase.

1.6 gpf Canister Valve Assembly Service Kit

KOHLER

1.6 gpf Canister Valve Assembly Service Kit

  • Fast #
  • Part #K1216619
  • Item #4703261
  • Manufacturer Part #1216619
5 out of 5 Customer Rating
Brand image
KOHLER

1.6 gpf Canister Valve Assembly Service Kit

  • Fast #
  • Part #K1216619
  • Item #4703261
  • Manufacturer Part #1216619
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Canister valve assembly service kit
  • Fits Kohler K-3811 toilet
  • Covered under Kohler's 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.6 gpm
Characteristics & Features
Adjustable
No
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Flush Valve Kit
UPC
885612235725