1.6 gpf Piston Assembly in Black
1.6 gpf Piston Assembly in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler GENUINE Part
- 1.6 GPF piston assembly for various Kohler manual flush toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.6 gpf
- Product Type:
- Piston Assembly
- UPC:
- 650531994073
- WaterSense Labeled:
- No