This product requires certification to purchase.

22 x 34 in. Framed Mirror in Vibrant Brushed Nickel

KOHLER

22 x 34 in. Framed Mirror in Vibrant Brushed Nickel

  • Fast #
  • Part #K39337-BNL
  • Item #14229655
  • Manufacturer Part #39337-BNL
4.9 out of 5 Customer Rating
Brand image
KOHLER

22 x 34 in. Framed Mirror in Vibrant Brushed Nickel

  • Fast #
  • Part #K39337-BNL
  • Item #14229655
  • Manufacturer Part #39337-BNL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's 1 year limited warranty
  • Coordinates with products from the Claude line seamlessly
  • All hardware required for installation is included
  • Frame maintains a durable, long-lasting finish
  • Coordinates with Studio McGee collections and KOHLER® faucets and lighting products
  • Requires Certification
Dimensions & Measurements
Depth
1-9/16 in
Height
34-3/8 in
Length
22-3/8 in
Weight
24.04 lb
Width
22-3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Lighting Style
Modern
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Mirror
Type
K39337-BNL
UPC
195711310842