This product requires certification to purchase.

23 in. Undermount Mounting Kit

KOHLER

23 in. Undermount Mounting Kit

  • Fast #
  • Part #K1411886
  • Item #8130205
  • Manufacturer Part #1411886
4.6 out of 5 Customer Rating
Brand image
KOHLER

23 in. Undermount Mounting Kit

  • Fast #
  • Part #K1411886
  • Item #8130205
  • Manufacturer Part #1411886
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
23 in
Characteristics & Features
Installation Type
Undermount
Warranty & Product Information
Application
Residential
Product Type
Undermount Installation Kit
UPC
885612857705