This product requires certification to purchase.

24 x 40 in. Rectangular Framed Mirror in Vibrant Brushed Moderne Brass

KOHLER

24 x 40 in. Rectangular Framed Mirror in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K39338-2MB
  • Item #14229676
  • Manufacturer Part #39338-2MB
4.2 out of 5 Customer Rating
Brand image
KOHLER

24 x 40 in. Rectangular Framed Mirror in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K39338-2MB
  • Item #14229676
  • Manufacturer Part #39338-2MB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's 1 year limited warranty
  • Coordinates with products from the Claude line seamlessly
  • All hardware required for installation is included
  • Frame maintains a durable, long-lasting finish
  • Coordinates with Studio McGee collections and KOHLER® faucets and lighting products
  • Requires Certification
Dimensions & Measurements
Depth
1-9/16 in
Height
40-3/8 in
Length
24-3/8 in
Weight
28.97 lb
Width
24-3/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Lighting Style
Modern
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Mirror
Type
K39338-2MB
UPC
195711310873