This product requires certification to purchase.

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Nickel

KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7129-A-BN
  • Item #2889531
  • Manufacturer Part #7129-A-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7129-A-BN
  • Item #2889531
  • Manufacturer Part #7129-A-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • With overflow
  • For use in overflow applications
  • Requires Certification
Dimensions & Measurements
Strainer Diameter
1-1/4 in
Tailpiece Length
3-13/16 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Grid Drain Material
Brass
Tailpiece Style
Straight
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
No
Product Type
Grid Drain
UPC
650531412010