This product requires certification to purchase.

3-3/4 x 3-3/4 in. Metal and Glass Vanity Knob

KOHLER

3-3/4 x 3-3/4 in. Metal and Glass Vanity Knob

  • Fast #
  • Part #K32263-0L
  • Item #11458268
  • Manufacturer Part #32263-0L
5 out of 5 Customer Rating
Brand image
KOHLER

3-3/4 x 3-3/4 in. Metal and Glass Vanity Knob

  • Fast #
  • Part #K32263-0L
  • Item #11458268
  • Manufacturer Part #32263-0L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed in collaboration with Daniel Arsham
  • Coordinates with other products in the Landshapes™ by Daniel Arsham collection
  • Requires Certification
Dimensions & Measurements
Depth
1-7/8 in
Length
3-3/4 in
Number of Pieces
1 Piece
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Clear
Material
Glass, Brass
Warranty & Product Information
Origin
Global
Type
K32263-0L
UPC
195711178954