This product requires certification to purchase.

3-5/8 in. 16 oz. Kitchen Soap Dispenser in Vibrant Brushed Moderne Brass

KOHLER

3-5/8 in. 16 oz. Kitchen Soap Dispenser in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K35762-2MB
  • Item #10170648
  • Manufacturer Part #35762-2MB
3.2 out of 5 Customer Rating
Brand image
KOHLER

3-5/8 in. 16 oz. Kitchen Soap Dispenser in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K35762-2MB
  • Item #10170648
  • Manufacturer Part #35762-2MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with traditional-style faucets
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Kohler finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Fitting Size 1:
1-1/16 in
Fitting Sizes:
1-1/16 in
Height:
3-5/8 in
Installation Type:
Deck Mount, Undercounter
Length:
1-7/8 in
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2 in
Spout Height:
2-1/2 in
Spout Reach:
3-1/16 in
UPC:
195711059987
Weight:
0.932 lb