This product requires certification to purchase.

3-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

KOHLER

3-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K1894-C-2MB
  • Item #9273965
  • Manufacturer Part #1894-C-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

3-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K1894-C-2MB
  • Item #9273965
  • Manufacturer Part #1894-C-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Clamshell packed
  • Coordinates with traditional-style faucets
  • Height: 3-7/16"
  • Secure mounting assembly
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
3-7/16 in
Length
3-11/25 in
Spout Height
3-11/25 in
Spout Reach
3-7/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
UPC
885612750280