This product requires certification to purchase.

4-in-1 Under Sink Beverage System

KOHLER

4-in-1 Under Sink Beverage System

  • Fast #
  • Part #K34113-NA
  • Item #11833275
  • Manufacturer Part #34113-NA
3.5 out of 5 Customer Rating
Brand image
KOHLER

4-in-1 Under Sink Beverage System

  • Fast #
  • Part #K34113-NA
  • Item #11833275
  • Manufacturer Part #34113-NA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When paired with a KOHLER® Aquifer® 4-in-1 beverage faucet, the Aquifer® 4-in-1 compact undercounter system will provide you with ambient, chilled, near boiling, and carbonated water at the touch of a button. Using a single-stage filtration and absorption system, this undercounter beverage system reduces chlorine taste and odor for a fresh-tasting drink no matter the temperature. And not only does the Aquifer 4-in-1 system bring convenience to your kitchen, it also eliminates the waste of single-use water bottles.
  • For use with K-T30924 or K-30925 Aquifer® 4-in-1 beverage faucets (sold separately)
  • Provides chilled, ambient, near boiling, and carbonated water
  • Reduces chlorine taste and odor
  • Box includes: Undercounter beverage system, one filter
  • Compatible with screw in type, 60-liter TR21-4 thread CO2 bottles (sold separately)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Height
18-27/100 in
Length
18-11/100 in
Width
8-33/50 in
Characteristics & Features
Installation Type
Undercounter
Material
Plastic
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Lead Law Compliant
Yes
Type
K34113-NA
UPC
195711180148