This product requires certification to purchase.

5/16 Slide Door Seal Kit

KOHLER

5/16 Slide Door Seal Kit

  • Fast #
  • Part #K705138-NA
  • Item #10078214
  • Manufacturer Part #705138-NA
5 out of 5 Customer Rating
Brand image
KOHLER

5/16 Slide Door Seal Kit

  • Fast #
  • Part #K705138-NA
  • Item #10078214
  • Manufacturer Part #705138-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with select Kohler® sliding shower and bath doors with 5/16 in (8 mm) glass thickness and space between panels of 1-3/8 in (35 mm) or greater
  • Bulb seals improve water containment between the door and wall
  • Fin seals close the space between door panels, providing improved water containment
  • Can be used on shower doors up to 82 in tall
  • Includes two field trimmable bulb seals, 77-5/16 in (1963.7 mm) long
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Height
77-5/16 in
Length
77-5/16 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Seal Kit
Type
K705138-NA
UPC
195711032447