This product requires certification to purchase.

5/8 x 7/8 in. Plastic Vibrant® Brushed Moderne Brass Air Gap and Cover

KOHLER

5/8 x 7/8 in. Plastic Vibrant® Brushed Moderne Brass Air Gap and Cover

  • Fast #
  • Part #K9110-2MB
  • Item #9434725
  • Manufacturer Part #9110-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

5/8 x 7/8 in. Plastic Vibrant® Brushed Moderne Brass Air Gap and Cover

  • Fast #
  • Part #K9110-2MB
  • Item #9434725
  • Manufacturer Part #9110-2MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid-brass cap offers years of reliable performance
  • Durable plastic body
  • Includes valve body and cover
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
7/8 in
Fitting Sizes
5/8 in x 7/8 in
Height
8-3/4 in
Length
1-3/16 in
Weight
0.275 lb
Width
1-3/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Brass, Plastic
Warranty & Product Information
Application
Residential
Product Type
Air Gap, Cover
UPC
885612762511