This product requires certification to purchase.

71-1/2 x 46-3/4 in. Pivot Shower Door in Matte Black

KOHLER

71-1/2 x 46-3/4 in. Pivot Shower Door in Matte Black

  • Fast #
  • Part #K27715-10L-BL
  • Item #8834066
  • Manufacturer Part #27715-10L-BL
5 out of 5 Customer Rating
Brand image
KOHLER

71-1/2 x 46-3/4 in. Pivot Shower Door in Matte Black

  • Fast #
  • Part #K27715-10L-BL
  • Item #8834066
  • Manufacturer Part #27715-10L-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Glass Thickness
3/8 in
Height
71-1/2 in
Shower Door Height Range
71-75 in
Shower Door Width Range
31 in+
Width
46-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Shower Door Type
Pivot
Warranty & Product Information
Product Type
Shower Door
UPC
885612881908