This product requires certification to purchase.

0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Accliv™ 0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103A36-SBTA-CP
  • Item #10496725
  • Manufacturer Part #103A36-SBTA-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Accliv™ 0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103A36-SBTA-CP
  • Item #10496725
  • Manufacturer Part #103A36-SBTA-CP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • Design-forward aesthetic for commercial bathroom spaces
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.35 gpm (1.3 lpm) maximum flow rate with vandal-resistant aerator
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 4 in (102 mm) spout reach
  • Pair with select KOHLER® soap dispensers and single or two-hole escutcheons for an easy retrofit
  • Includes spout and control box assemblies, and standard mounting hardware
  • Less drain
  • Concealed mechanical mixer sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
4-3/4 in
Flow Rate
0.35 gpm
Spout Height
3-5/8 in
Spout Reach
4 in
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Accliv™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Top Mount
Handle Type
Less Handles
Number of Handles
No Handle
Number of Holes
1 Hole
Spout Type
Touchless
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B651, CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified
Yes
UPC
195711123794