This product requires certification to purchase.

Air Gap in Vibrant Moderne Brass

KOHLER

Air Gap in Vibrant Moderne Brass

  • Fast #
  • Part #K35713-2MB
  • Item #10170586
  • Manufacturer Part #35713-2MB
4.3 out of 5 Customer Rating
Brand image
KOHLER

Air Gap in Vibrant Moderne Brass

  • Fast #
  • Part #K35713-2MB
  • Item #10170586
  • Manufacturer Part #35713-2MB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid-brass cover offers years of reliable performance
  • Includes air gap body, cover, collar
  • Coordinates with traditional and transitional designs
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-5/8 in
Height
2-11/16 in
Length
1-5/8 in
Weight
0.59 lb
Width
1-5/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Metal
Warranty & Product Information
Air Gap Application
Vertical
Application
Residential
Product Type
Air Gap Kit
Type
K35713-2MB
UPC
195711059734