Air Gap
Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid-brass cover offers years of reliable performance
- Includes air gap body, cover, collar
- Coordinates with traditional and transitional designs
- Premium material construction for durability and reliability
- Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- Air Gap Application:
- Vertical
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-5/8 in
- Height:
- 2-11/16 in
- Length:
- 1-5/8 in
- Material:
- Metal
- Product Type:
- Air Gap Kit
- Type:
- K35713-BL
- UPC:
- 195711059703
- Weight:
- 0.59 lb
- Width:
- 1-5/8 in