This product requires certification to purchase.

Round Open Towel Ring in Vibrant Brushed Nickel

KOHLER

Alteo® Round Open Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K37057-BN
  • Item #4115028
  • Manufacturer Part #37057-BN
3.8 out of 5 Customer Rating
Brand image
KOHLER

Alteo® Round Open Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K37057-BN
  • Item #4115028
  • Manufacturer Part #37057-BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Alteo® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Alteo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-1/8 in
Height:
6-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/2 in
Material:
Metal
Mount Type:
Wall
Projection:
3-1/8 in
Ring Type:
Open
Shape:
Round
UPC:
650531988621
Width:
8-1/2 in