Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)
Alteo™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-arc non-diverter spout
- Two handle deck-mount installation
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Coordinates with Alteo® faucets and accessories
- Lever handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Alteo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 5/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 7-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-3/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/8 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 885612120816
- WaterSense Labeled:
- No
- Width:
- 8 in