This product requires certification to purchase.

Amplifier

KOHLER

Amplifier

  • Fast #
  • Part #K30319-NA
  • Item #11533994
  • Manufacturer Part #30319-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Amplifier

  • Fast #
  • Part #K30319-NA
  • Item #11533994
  • Manufacturer Part #30319-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Audio amplifier with BLUETOOTH® connectivity for wireless streaming of audio input
  • Reads your music or audio selections from any device enabled with BLUETOOTH® wireless technology
  • Best-in-class audio with sound by Harman Kardon®
  • Designed for use with the Anthem+™ digital shower system, but can also be used as a standalone amplifier enabled with BLUETOOTH® wireless technology
  • Syncs with devices enabled with BLUETOOTH® wireless technology including smartphones, MP3 players, tablets, and laptops located up to 33 feet (10 meters) away
  • Includes SD Card with Kohler-curated spa music, in partnership with Myndstream®
  • Connects with up to four SoundTile® water-resistant speakers (or any standard 4- or 8-ohm speakers)
  • User definable device name and PIN code option when used with Anthem+™ digital system
  • Standby mode
  • Two 1/7 in (4 mm) input jacks for wired audio input
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Height:
1-3/16 in
Length:
5-9/16 in
Type:
K30319-NA
UPC:
195711197740