This product requires certification to purchase.

Plastic Digital Control in Polished Chrome

KOHLER

Anthem+™ Plastic Digital Control in Polished Chrome

  • Fast #
  • Part #K28214-ASC-CP
  • Item #10417134
  • Manufacturer Part #28214-ASC-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Anthem+™ Plastic Digital Control in Polished Chrome

  • Fast #
  • Part #K28214-ASC-CP
  • Item #10417134
  • Manufacturer Part #28214-ASC-CP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Width
8-5/8 in
Characteristics & Features
Collection
Anthem+™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Plastic
Electrical & Operational Information
Power Source
Plug-in
Warranty & Product Information
Type
K28214-ASC-CP
UPC
195711169303