This product requires certification to purchase.

System Control Module

KOHLER

Anthem+ System Control Module

  • Fast #
  • Part #K27756-NA
  • Item #10417126
  • Manufacturer Part #27756-NA
4.7 out of 5 Customer Rating
Brand image
KOHLER

Anthem+ System Control Module

  • Fast #
  • Part #K27756-NA
  • Item #10417126
  • Manufacturer Part #27756-NA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides power to the digital control and manages other connected system devices; Covered under Kohler's 5 year limited warranty
  • Integrated web pages for system set up and configuration using a computer or mobile device connected via router or home network; Coordinates with products from the Anthem+ line seamlessly
  • Automatically checks for software updates (with internet access);Provides power to the digital control and manages other connected system devices
  • Two ports for connecting digital valve(s);Integrated web pages for system set up and configuration using a computer or mobile device connected via router or home network
  • Four ports for system component connections; four ports for Anthem+ digital control connections; Automatically checks for software updates (with internet access)
  • Two ports for connecting digital valve(s)
  • Four ports for system component connections; four ports for Anthem+ digital control connections
  • One Ethernet port for hardwire connection to home network, or connect via built-in Wi-Fi
  • Features Bluetooth wireless technology for pairing with optional remote on/off button (sold separately)
  • Use with the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-15/16 in
Length
11-5/8 in
Width
11-5/8 in
Characteristics & Features
Collection
Anthem+
Material
Thermoplastic
Electrical & Operational Information
Power Source
Plug-in
Warranty & Product Information
ADA Compliant
No
Type
K27756-NA
UPC
195711153326