This product requires certification to purchase.

Digital Control in Vibrant Brushed Bronze

KOHLER

Anthem Digital Control in Vibrant Brushed Bronze

  • Fast #
  • Part #K28214-BV
  • Item #10360850
  • Manufacturer Part #28214-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem Digital Control in Vibrant Brushed Bronze

  • Fast #
  • Part #K28214-BV
  • Item #10360850
  • Manufacturer Part #28214-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-11/16 in
Width
8-5/8 in
Characteristics & Features
Collection
Anthem
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Type
K28214-BV
UPC
885612917973