This product requires certification to purchase.

Digital Control in Vibrant® Brushed Moderne Brass

KOHLER

Anthem™ Digital Control in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28214-2MB
  • Item #9690983
  • Manufacturer Part #28214-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem™ Digital Control in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28214-2MB
  • Item #9690983
  • Manufacturer Part #28214-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Digital control with easy-to-read icons and configurable touchscreen
  • Control temperature, flow, and up to six shower outlets from asimple, intuitive interface
  • Turn the large KOHLER dial for easy temperature and flowrate adjustment
  • Nine user-definable presets let you save your favorite showersettings
  • Downloadable experiences provide spa-like ambience;available through the KOHLER Konnect App.
  • System warm-up and pause feature
  • Conserve water by enabling built-in eco mode, which limitsuse to only one outlet at a time
  • Available in multiple languages
  • Connect up to two controls within your digital shower system
  • Pair with the KOHLER Konnect app for additionalfunctionality and customization, including voice-controlcompatible with Amazon Alexa or Google Home
  • Requires Certification
Dimensions & Measurements
Height
2-11/16 in
Length
8-5/8 in
Width
2-11/16 in
Characteristics & Features
Collection
Anthem™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Metal
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 68
Product Type
Control
Type
K28214-2MB
UL Listed
UL 1951
UPC
885612917935