This product requires certification to purchase.

Dual-Outlet Digital Shower Control in Matte Black

KOHLER

Anthem® Duo Dual-Outlet Digital Shower Control in Matte Black

  • Fast #
  • Part #K36364-BL
  • Item #11783144
  • Manufacturer Part #K36364-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem® Duo Dual-Outlet Digital Shower Control in Matte Black

  • Fast #
  • Part #K36364-BL
  • Item #11783144
  • Manufacturer Part #K36364-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Digital control with large temperature display and intuitive icons
  • Precise temperature control for two shower outlets
  • Easy-to-grip dial adjusts temperature and cycles through settings menu
  • Eight user-definable presets allow you save your favorite shower settings
  • Ice shower preset drops showerhead temperature to the coldest level for an invigorating experience
  • System warm-up and pause features reduce water waste
  • Eco mode limits total flow to 1.75 gpm (6.6 lpm) from one outlet for installations where water conservation or CEC compliance is desired
  • Water usage appears on screen after each shower
  • Available languages: English, Spanish, French, and Chinese
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/16 in
Length
1 in
Package Quantity
1
Width
3-3/4 in
Characteristics & Features
Collection
Anthem® Duo
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Type
K36364-BL
UPC
195711273703