This product requires certification to purchase.

Four-Outlet Recessed Mechanical Thermostatic Valve Control in Matte Black

KOHLER

Anthem™ Four-Outlet Recessed Mechanical Thermostatic Valve Control in Matte Black

  • Fast #
  • Part #K26348-9-BL
  • Item #9690962
  • Manufacturer Part #26348-9-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem™ Four-Outlet Recessed Mechanical Thermostatic Valve Control in Matte Black

  • Fast #
  • Part #K26348-9-BL
  • Item #9690962
  • Manufacturer Part #26348-9-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim plate includes temperature control knob with integratedadjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button popsout, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet buttonaligns with control plate surface; flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design with easy-to-clean water-resistant casing
  • Requires four-port thermostatic valve with integral volumecontrol (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may varyby installation)
  • Requires Certification
Dimensions & Measurements
Height
4-1/16 in
Length
2-9/16 in
Width
15-7/8 in
Characteristics & Features
Collection
Anthem™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Knob
Material
Zinc
Number of Handles
Five Handle
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Control
Type
K26348-9-BL
UPC
885612887597