This product requires certification to purchase.

Four-Port Recessed Mechanical Thermostatic Valve

KOHLER

Anthem™ Four-Port Recessed Mechanical Thermostatic Valve

  • Fast #
  • Part #K39015-NA
  • Item #12165815
  • Manufacturer Part #39015-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Anthem™ Four-Port Recessed Mechanical Thermostatic Valve

  • Fast #
  • Part #K39015-NA
  • Item #12165815
  • Manufacturer Part #39015-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-flow thermostatic mixing valve
  • Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
  • Up to 8 gpm (30.3 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 7 gpm (26.5 lpm) from one outlet
  • 3/4" female NPT inlet connections
  • 1/2" female NPT outlet connections
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
8.0 gpm
Pressure - Maximum
45 psi
Valve Size
3/4 in
Width
16-13/25 in
Characteristics & Features
Collection
Anthem™
Faucet Valve Type
Thermostatic
Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ADA Compliant
No
Type
K39015-NA
UPC
195711260765