This product requires certification to purchase.

18 in. Grab Bar in Vibrant™ Brushed Moderne Brass

KOHLER

Artifacts® 18 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K25155-2MB
  • Item #9274176
  • Manufacturer Part #25155-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 18 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K25155-2MB
  • Item #9274176
  • Manufacturer Part #25155-2MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18-in. (457 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components
  • Requires Certification
Dimensions & Measurements
Base Plate Height
3 in
Depth
4-3/8 in
Length
18 in
Projection
4-3/8 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Warranty & Product Information
Application
Residential, Commercial
UPC
885612886644