2-Hook Robe Hook in Vibrant French Gold
Artifacts® 2-Hook Robe Hook in Vibrant French Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides additional storage in bathroom space
- Coordinates with other products in the Artifacts collection
- Includes installation hardware
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Comes with a lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-5/8 in
- Collection:
- Artifacts®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 16-1/20 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 195711011954
- Width:
- 4-7/8 in