This product requires certification to purchase.

4-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant Brushed Moderne Brass

KOHLER

Artifacts® 4-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K35759-2MB
  • Item #10170622
  • Manufacturer Part #35759-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® 4-7/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K35759-2MB
  • Item #10170622
  • Manufacturer Part #35759-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with faucets and accessories in the Artifacts collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Kohler finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Deck-mount / undercounter installation
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Fitting Size 1
1-1/16 in
Fitting Sizes
1-1/16 in
Height
4-7/16 in
Length
2-1/8 in
Maximum Deck Thickness
2-1/2 in
Spout Height
2-3/8 in
Spout Reach
3 in
Weight
1.048 lb
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Deck Mount, Undercounter
Material
Brass, Plastic
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
No
UPC
195711059918