7 in. Drawer Pull in Vibrant French Gold
Artifacts® 7 in. Drawer Pull in Vibrant French Gold
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Artifacts collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Comes with a one-year limited warranty
- Available in a variety of finishes/colors
- 7 in cabinet pull
Specifications
- Center to Center:
- 7 in
- Collection:
- Artifacts®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Depth:
- 1-5/16 in
- Diameter - Base:
- 15/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 65-1/2 in
- Length:
- 7-15/16 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Vintage
- Width:
- 7-15/16 in