This product requires certification to purchase.

Cabinet Pull in Vibrant® Brushed Nickel

KOHLER

Artifacts® Cabinet Pull in Vibrant® Brushed Nickel

  • Fast #
  • Part #K25494-BN
  • Item #8263805
  • Manufacturer Part #25494-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Cabinet Pull in Vibrant® Brushed Nickel

  • Fast #
  • Part #K25494-BN
  • Item #8263805
  • Manufacturer Part #25494-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Artifacts collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/16 in
Height
15/16 in
Length
5-15/16 in
Number of Pieces
1 Piece
Width
15/16 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Material
Zinc
Warranty & Product Information
Origin
Global
Product Type
Cabinet Pull
UPC
885612786951