This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

KOHLER

Artifacts® Single Handle Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K99262-2MB
  • Item #9274346
  • Manufacturer Part #99262-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K99262-2MB
  • Item #9274346
  • Manufacturer Part #99262-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matching two-function side spray featuring Sweep® Spray and Berry Soft® provides convenience for cleaning and food prep
  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Promotion® technology's light, quiet braided hose and swiveling ball joint make the side spray easier and more comfortable to use
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2-in (216mm) swing spout reach
  • Flexible connections for easy installation
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-11/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3-1/4 in
Spout Height
9-1/16 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 117.1, ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
885612737465