This product requires certification to purchase.

Single Function Showerhead in Vibrant® French Gold

KOHLER

Artifacts® Single Function Showerhead in Vibrant® French Gold

  • Fast #
  • Part #K72773-AF
  • Item #9957565
  • Manufacturer Part #72773-AF
4.3 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Showerhead in Vibrant® French Gold

  • Fast #
  • Part #K72773-AF
  • Item #9957565
  • Manufacturer Part #72773-AF
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Single-function showerhead with 66-nozzle 5-1/2 in. (14 mm) diameter spray face
  • Optimized sprayface for maximum performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification
Dimensions & Measurements
Depth
3-15/16 in
Diameter
6 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Showerhead Flow Rate
2.5 gpm
Width
6 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711027948