This product requires certification to purchase.

Single Function Showerhead in Vibrant® Polished Nickel

KOHLER

Artifacts® Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K72774-G-SN
  • Item #7629238
  • Manufacturer Part #72774-G-SN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K72774-G-SN
  • Item #7629238
  • Manufacturer Part #72774-G-SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • 1.75 gpm (gallons per minute) flow rate
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • New translucent nozzle color provides improved visual aesthetics with all available finishes
  • 1/2-inch NPT connection
  • Shower arm and flange not included
  • Coordinates with other products in the Artifacts collection
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
3-15/16 in
Diameter
6 in
Height
3-15/16 in
Length
3-7/8 in
Shower Arm Reach
3-7/8 in
Showerhead Flow Rate
1.75 gpm
Width
6 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612702517