This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Polished Nickel

KOHLER

Artifacts® Single Handle Bar Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K99264-SN
  • Item #5078645
  • Manufacturer Part #99264-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Bar Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K99264-SN
  • Item #5078645
  • Manufacturer Part #99264-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-arch swing spout with 360° rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flow rate: 1.5 gpm at 60 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-1/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3-1/4 in
Spout Height
8-3/16 in
Spout Reach
7 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
885612345998


Recommended Accessories