This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Vibrant® French Gold (Trim Only)

KOHLER

Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® French Gold (Trim Only)

  • Fast #
  • Part #KT72770-3-AF
  • Item #9926243
  • Manufacturer Part #T72770-3-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® French Gold (Trim Only)

  • Fast #
  • Part #KT72770-3-AF
  • Item #9926243
  • Manufacturer Part #T72770-3-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
  • Valve (not supplied) can be configured on site for 2- or 3-outlet operation
  • Complements Artifacts faucets and accessories
  • Trim only; requires K-728-K MasterShower® 2- or 3-way transfer valve or K-737-K MasterShower® 2- or 3-way diverter valve (sold separately)
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-5/16 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
UPC
195711017017