This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KTS72767-4-BL
  • Item #9957814
  • Manufacturer Part #TS72767-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KTS72767-4-BL
  • Item #9957814
  • Manufacturer Part #TS72767-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Complements Artifacts faucets and accessories
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5 in
Escutcheon Height
6-9/16 in
Escutcheon Width
6-9/16 in
Height
5 in
Length
6-9/16 in
Width
6-9/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
195711033628