This product requires certification to purchase.

Two Handle Bidet Faucet in Vibrant Brushed Moderne Brass

KOHLER

Artifacts® Two Handle Bidet Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K72765-4-2MB
  • Item #9925985
  • Manufacturer Part #72765-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Two Handle Bidet Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K72765-4-2MB
  • Item #9925985
  • Manufacturer Part #72765-4-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 66
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Fixture-mount vacuum breaker
  • Vertical spray delivers gentle, localized stream of water
  • Includes vertical spray and pop-up drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Artifacts collection
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
5-1/2 in
Height
6-1/8 in
Length
2-1/8 in
Width
12-1/8 in
Characteristics & Features
Bidet Type
Vertical
Collection
Artifacts®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spray Type
Vertical
Warranty & Product Information
ADA Compliant
No
Type
K72765-4-2MB
UPC
195711023230