This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® French Gold (Handles Sold Separately)

KOHLER

Artifacts® Two Handle Roman Tub Faucet in Vibrant® French Gold (Handles Sold Separately)

  • Fast #
  • Part #K72777-AF
  • Item #9925993
  • Manufacturer Part #72777-AF
4.3 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Two Handle Roman Tub Faucet in Vibrant® French Gold (Handles Sold Separately)

  • Fast #
  • Part #K72777-AF
  • Item #9925993
  • Manufacturer Part #72777-AF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 66
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 9 in. spout reach
  • 3 in. high nondiverted spout
  • Variety of handle style options
  • Nondiverted spout
  • 15 gallons per minute bath faucet flow rate
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Artifacts collection
  • Handle trim sold separately
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
15 gpm
Height
4-3/4 in
Length
9-3/4 in
Spout Height
3 in
Tub Spout Reach
9 in
Width
2-3/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Artifacts®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711017154