Wall Mount Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Artifacts® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with other products in the Artifacts collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 6 in
- Hardware Included:
- Yes
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Pivoting:
- Yes
- Projection:
- 6 in
- UPC:
- 885612886583
- Width:
- 6-1/4 in