This product requires certification to purchase.

30 in. Undermount Fireclay Single Bowl Kitchen Sink in White

KOHLER

Audrine™ 30 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K36255-0
  • Item #14102050
  • Manufacturer Part #36255-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Audrine™ 30 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K36255-0
  • Item #14102050
  • Manufacturer Part #36255-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's vitreous china bathroom sink lifetime limited warranty
  • Constructed of fireclay
  • Undermount installation - sink will install under the countertop
  • Single basin design for maximum work space
  • Rear drain location increases available space under the sink
  • Coordinates with products from the Audrine line
  • All mounting hardware required for assembly is included
  • Sink drain with strainer sold separately
  • Requires Certification
Dimensions & Measurements
Length
30 in
Sink Bowl Size
26-7/8 in x 15-1/2 in x 9 in
Sink Depth
9 in
Sink Size Range
26 in - 30.99 in
Width
18-5/8 in
Characteristics & Features
Collection
Audrine™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Fireclay
Warranty & Product Information
ADA Compliant
No
Application
Residential
Origin
Global
UPC
195711285720