This product requires certification to purchase.

Drawer Pull in Vibrant Brushed Moderne Brass

KOHLER

Avid® Drawer Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K97029-2MB
  • Item #9274098
  • Manufacturer Part #97029-2MB
3.6 out of 5 Customer Rating
Brand image
KOHLER

Avid® Drawer Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K97029-2MB
  • Item #9274098
  • Manufacturer Part #97029-2MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" (101 mm) cabinet pull
  • Coordinates with other products in the Avid collection
  • Includes installation hardware
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3 in
Depth
1-3/8 in
Height
1-3/8 in
Length
4-1/16 in
Width
1-3/8 in
Characteristics & Features
Collection
Avid®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Hardware Type
Mounting Hardware
Material
Zinc
Warranty & Product Information
Type
K97029-2MB
UPC
885612907585