This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

KOHLER

Avid® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT97022-4-BN
  • Item #8357895
  • Manufacturer Part #T97022-4-BN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Avid® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT97022-4-BN
  • Item #8357895
  • Manufacturer Part #T97022-4-BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with the Kohler Avid collection
  • Kohler finishes resist corrosion and tarnishing
  • Requires K-2975-KS or K-2972-KS thermostatic valve (sold separately)
  • Single handle controls both on/off activation and temperature settings
  • ADA-compliant ergonomic handle
  • Provides temperature regulation and automatic anti-scald protection
  • Coordinates with other products in the Avid collection
  • Bath or deck-mount installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-3/8 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Avid®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Deck Mount, Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Valve Trim
UPC
885612698551