This product requires certification to purchase.

24 in. Shower Rail in Matte Black

KOHLER

Awaken® 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #K98342-BL
  • Item #9198340
  • Manufacturer Part #98342-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Awaken® 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #K98342-BL
  • Item #9198340
  • Manufacturer Part #98342-BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of hand shower
  • Metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with Awaken hand showers, showerheads, and accessories
  • Wall mount
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-161/500 in
Height
24 in
Length
29-5/8 in
Overall Height
29-5/8 in
Slide Bar Height
24 in
Width
2-15/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Awaken®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
885612843845