This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

KOHLER

Awaken® B110 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72425-H-CP
  • Item #7629272
  • Manufacturer Part #72425-H-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® B110 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72425-H-CP
  • Item #7629272
  • Manufacturer Part #72425-H-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Awaken B-series showerhead features a transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean™ sprayface is easy to clean
  • 1.5 gpm (gallons per minute) showerhead flow rate
  • 1/2 in NPT connection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-3/4 in
Diameter
4-5/8 in
Faucet Connection Size
1/2 in
Height
4-3/4 in
Showerhead Flow Rate
1.5 gpm
Width
4-5/8 in
Characteristics & Features
Collection
Awaken® B110
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount, Shower Arm Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Wide Coverage, Intense Drenching, Targeted Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612695901