This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Awaken® G90 Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72417-Y-CP
  • Item #10104375
  • Manufacturer Part #72417-Y-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Awaken® G90 Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72417-Y-CP
  • Item #10104375
  • Manufacturer Part #72417-Y-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Faucet Connection Size
1/2 in
Height
2-5/8 in
Showerhead Flow Rate
2.5 gpm
Width
3-1/2 in
Characteristics & Features
Collection
Awaken® G90
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
885612997951