This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99242-Y-CP
  • Item #10039807
  • Manufacturer Part #99242-Y-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99242-Y-CP
  • Item #10039807
  • Manufacturer Part #99242-Y-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 24 in. (609 mm) slidebar features adjustable mounting brackets for installation flexibility
  • 60 in. (1524 mm) hose length
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Hand Shower Diameter
4-5/16 in
Hand Shower Flow Rate
2.5 gpm
Height
29-11/16 in
Hose Length
60 in
Length
29-11/16 in
Slide Bar Height
24 in
Width
4-5/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Awaken®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Targeted Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
885612998286